Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 1703A 605
Zoro # G510049947
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Brass
- For Use With Precision Exit Device Trims
- Includes Exit Device Trim
- Material Brass
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 1703A 605
- Zoro # G510049947
- UPC # 197163249275
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Bright Brass |
For Use With | Precision Exit Device Trims |
Includes | Exit Device Trim |
Material | Brass |
Application | Exit Device Trim |
Finish | Bright Brass |
Description
Apex and Olympian Series Wide Stile Trim, Key Retracts Latchbolt, A Design Pull, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Carrara 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1122)
- LUCKY LINE Spring Snap, HD, Steel, L 3 7/8 In (4FCP7)
- STRYBUC HINGE ADJUSTABLE GUIDE RH (857-10384)
- ALTRONIX Power Conversion Module (VB1T)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- SARGENT Exit Trim, Passage, L Lever, Keyless, US26D (28L LL 26D)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- Phi Exit Device Trims