Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 1701 630
Zoro # G110050053
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Includes Exit Device Trim
- Application Exit Device Trim
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 1701 630
- Zoro # G110050053
- UPC # 197163009916
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Includes | Exit Device Trim |
Application | Exit Device Trim |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Cover Plate, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5 WHT Exterior Hook (T0519)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- USA INDUSTRIALS Buna-N O-Ring, Dash 358, PK5 (ZUSAH70358)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- KWIKSET Dummy Lvr Tustin Lh Sn (97880-673)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETL RHRB 26D)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETF LHRB 10B)
- Phi Exit Device Trims