Shop All Exit Device Trims
Phi
Precision Exit Device Trims
Mfr # 1701 613
Zoro # G910050017
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
- Material Bronze
- Finish Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 1701 613
- Zoro # G910050017
- UPC # 197163249268
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
Material | Bronze |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Exit Only, Cover Plate, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- HARDWARE RESOURCES 30"Hx24" W Maple Wine Bottle Lattice (WR30MP)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-DA-AL)
- TRIMCO Wrought Convex Wall Bumper Satin Chrome by Satin Stainless Steel (1270WX.626/630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- YALE COMMERCIAL Augusta Lever with Escutcheon Dummy Free Wheeling Exit Device Trim 689 Aluminum Finish (AU588F689)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- Phi Exit Device Trims