Shop All Exit Devices
Phi
Precision Dummy Pushbar Exit Devices
Mfr # 671DR-3 630
Zoro # G410051460
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Dummy Bar
- Finish Satin Stainless Steel
- Fire Rated No
- Application Dummy Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 671DR-3 630
- Zoro # G410051460
- UPC # 197163249992
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Dummy Bar |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Dummy Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Dummy Exit Devices |
Description
Apex Dummy Touch Bar, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Piezoelectric pushbutton. Vandal-resistant, slimline plate. "EXIT" and "SALIDA" printed o (SLM-SD-6176-SS1Q)
- GENESIS 48 Inch Drawer Slide Locks In & Out (ADS 7650-48 RH)
- YALE COMMERCIAL Pemko Aluminum Latching Panic Saddle Threshold W/ Thermo Insert 36"L x 1-1/2"W, Mill Aluminum (85584)
- KWIKSET Deadbolt Plug Clip (4215)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- FIRST CHOICE Rim Latching Exit Device x 42" x Black x With Cylinder Kit, LessCylinder (FCH-379242-BL)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- Phi Door Exit Devices