Shop All Exit Devices
Phi
FL2208LBR X 4908A 630 Precision Hardware Inc PHI Exit Device
Mfr # FL2208LBR 4908A 630 36 RHR
Zoro # G010058913
product price: $3,210.99
/ea
Free Shipping & Returns
$3,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Grade Grade 1
- Material Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2208LBR 4908A 630 36 RHR
- Zoro # G010058913
- UPC # 197163192359
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Grade | Grade 1 |
Material | Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, with 4908A Trim, Key Controls Lever/Knob, Fire Rated, Less Bottom Rod, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM47 - 3 5/8"H x 2 3/4"P x 4 5/8"F x 96"L Crown Moulding, PVC (WM47X96SWPV)
- BANJO Gasket, 125 psi, 1-1/2 In (150G)
- RICHELIEU HARDWARE Matte Black Contemporary Recessed Cabinet Pull (686900)
- DIXON Cam/Groove, Envelope Gasket PTFE/Buna, 3" (300-G-TF)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- JACKSON Satin Aluminum 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095LS4628)
- DETEX DTXEAX-500 KS MC65 GRAY Exit Device (EAX-500 KS MC65 GRAY)
- Phi Door Exit Devices