Shop All Exit Devices
Phi
FL2208 X 4908A 628 RHR Precision Hardware Inc PHI Exit Device
Mfr # FL2208 4908A 628 36 RHR
Zoro # G910058686
product price: $2,957.99
/ea
Free Shipping & Returns
$2,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Aluminum
- Color Satin Aluminum Clear Anodized
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2208 4908A 628 36 RHR
- Zoro # G910058686
- UPC # 197163192328
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, with 4908A Trim, Key Controls Lever/Knob, Fire Rated, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 7/8 In (4GGU4)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Bright Brass (FP7178U3)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-72)
- STRYBUC Spiral Tube Window Balance Pivot Lock Shoe, 5PK (85-516-5)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- Phi Door Exit Devices