Shop All Exit Devices
Phi
FL2203ALK 630 Precision Hardware Inc PHI Exit Device
Mfr # FL2203ALK 630 36
Zoro # G010058692
product price: $3,187.99
/ea
Free Shipping & Returns
$3,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless Steel
- Material Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
- Includes Surface Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2203ALK 630 36
- Zoro # G010058692
- UPC # 197163192311
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Stainless Steel |
Material | Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Description
Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, with Battery Operated Exit Alarm, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze Wire Stemware Rack (9409005)
- TOUGH GUY Access Door, Insulated, Alum, 18x18In (2VE92)
- RAYMOND Extension Spring, Standard Steel, PK3 (020003000)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- JACKSON Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (312085L37313)
- ADAMS RITE Narrow Surface Exit Device, 48", US19 (8803-48)
- Phi Door Exit Devices