Shop All Exit Devices
Phi
FL2114 x 4914A LHR 630 Precision Hardware Inc PHI Exit Device
Mfr # FL2114 4914A 630 36 LHR
Zoro # G310058248
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Left Hand Reverse
- Material Stainless Steel
- Function Passage
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2114 4914A 630 36 LHR
- Zoro # G310058248
- UPC # 197163186815
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Left Hand Reverse |
Material | Stainless Steel |
Function | Passage |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Type | A Lever |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Passage Function, A Lever, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK49161DM)
- M-D M-D White Aluminum Adjustable Screen 18 in. W X 37 in. L (14177)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- EBERHARD MANUFACTURING CO Inside Handle Lking Blk/Ch (EMC 21000-PKLK-31)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Satin Stainless Steel (M9900VR-36X84-10B)
- Phi Door Exit Devices