Shop All Exit Devices
Phi
FL2114 x 4914A 630 Precision Hardware Inc PHI Exit Device
Mfr # FL2114 4914A 630 36 RHR
Zoro # G510058482
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Fire Rated Yes {Variable}
- Grade Grade 1
- Type A Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2114 4914A 630 36 RHR
- Zoro # G510058482
- UPC # 197163186822
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Fire Rated | Yes {Variable} |
Grade | Grade 1 |
Type | A Lever |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Function | Passage |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Passage Function, A Lever, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-242 Square O-Ring ID: 4, CS 1/8, OD 4 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R242x1)
- FLETCHER PICTURE PERFECT Fletcher No-Wire Hanging Kit, Hang Wall Art up to 50 Pounds, 25PC (143009228)
- KWIKSET Mobile Home Polished Brass Privacy Bed/Bath Door Knob (300M 3 CP 7/8RFL RCS)
- GROTE Grommet, 2 13/16 In ID (94010)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- Phi Exit Devices