Shop All Exit Devices
Phi
FL2108 x 4908D 630 RHR Precision Hardware Inc PHI Exit Device
Mfr # FL2108 4908D 630 36 RHR
Zoro # G810058359
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Grade Grade 1
- Function Classroom
- Application 2100 Series Apex Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # FL2108 4908D 630 36 RHR
- Zoro # G810058359
- UPC # 197163186785
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Grade | Grade 1 |
Function | Classroom |
Application | 2100 Series Apex Rim Exit Devices |
Includes | Rim Exit Devices |
Type | D Lever |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Classroom Function, D Lever, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Keeper Patio Door #1450H (14504)
- AMERICAN GARAGE DOOR SUPPLY Leaf Bumper With Brackets, PK2 (SL100)
- THE MARWIN The Marwin S-81 Superior 22.5 x 54 10 ft. Attic Stair 300Lb (S-81)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 2 Button (PBS2)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- YALE 7000 Series Grade 1 Fire Rated Surface Square Bolt Exit, 36", US32D (7150F 36 630)
- Phi Exit Devices