Shop All Exit Devices
Phi
FL2103ALK X 1703A 630 Precision Hardware Inc PHI Exit Device
Mfr # FL2103ALK 1703A 630 36
Zoro # G110058561
product price: $2,841.99
/ea
Free Shipping & Returns
$2,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Color Satin Stainless Steel
- Function Storeroom
- Type A Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2103ALK 1703A 630 36
- Zoro # G110058561
- UPC # 197163186761
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Color | Satin Stainless Steel |
Function | Storeroom |
Type | A Grip |
Material | Stainless Steel |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, A Grip, Alarm Kit Battery Powered, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Universal Screen Clips, Fits Flush To 7/16 in., Plastic, White 4 Pack (L 5924)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- BALDWIN ESTATE Passage Door Knobs Bright Chrome (5080.260.PASS)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Elm (EB310-929)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP-F 4 US28)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- Phi Exit Devices