Shop All Keyed Entry Door Handles
Phi
Falcon B Series Grade 2 Cylindrical Lever Locks
Mfr # B-49-01
Zoro # G010052195
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Includes Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # B-49-01
- Zoro # G010052195
- UPC # 197163250011
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Finish | Grey |
Color | Grey |
Includes | Exit Device Parts |
Description
Vandal Resistant 4900 Trim Conversion Kit, 4900 to V4900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- RUSTICWARE Dbl Knuckle Cabinet Pull Oil Brnz 6" CTC (973ORB)
- ROSSLARE MAGLOCK 300 (ROS-LK-M03L)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Sliding Door Rollers 2PK (66122)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 06 Lever, N Escutcheon, Satin C (L9070T 06N 626)
- CORBIN RUSSWIN Classroom Intruder Mortise Lockbody Only, Satin Chrome (ML2072 LL 626)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less SFIC, VACANT/OCCUPIED Indicator for Out (L9456B 06A 626 L283-722)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Grade: 1 (ND75CD RHO 626)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/10B)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- Phi Keyed Entry Door Handles