Shop All Exit Devices
Phi
ELR2103 X 4903A 630 Precision Hardware Inc PHI Exit Device
Mfr # ELR2103 4903A 630 36 RHR
Zoro # G810057468
product price: $3,125.99
/ea
Free Shipping & Returns
$3,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Fire Rated Yes {Variable}
- Color Satin Stainless Steel
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2103 4903A 630 36 RHR
- Zoro # G810057468
- UPC # 197163186587
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Fire Rated | Yes {Variable} |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Function | Storeroom |
Type | A Lever |
Grade | Grade 1 |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, A Lever, Electric Latch Retraction, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 218, EPDM, 0.13 In., PK10 (5JJX1)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-RK)
- RICHELIEU 4inch 102 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (4822NBB)
- AMEROCK Mergence 3 inch 76mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP37385FBCZ)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- JACKSON Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (312085L37313)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- Phi Exit Devices