Shop All Exit Devices
Phi
ELR-TS-2103x4903A-628 Precision Hardware Inc PHI Exit Device
Mfr # ELRTS2103 4903A 628 36 RHR
Zoro # G610058061
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Right Hand Reverse
- Type A Lever
- Color Satin Aluminum Clear Anodized
- Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRTS2103 4903A 628 36 RHR
- Zoro # G610058061
- UPC # 197163186662
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Right Hand Reverse |
Type | A Lever |
Color | Satin Aluminum Clear Anodized |
Function | Storeroom |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Grade | Grade 1 |
Material | Aluminum |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, A Lever, Electric Latch Retraction, Touchbar Monitor, Satin Aluminum Clear Anodized Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 257, Viton, 0.13 In., PK2 (U38871.012.0587)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-EFDA-6)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- ADAMS RITE Mortise Exit Device Narrow Glass (8420-37236)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 28)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- Phi Exit Devices