Shop All Exit Devices
Phi
E2203LBR 630 36 Precision Hardware Inc PHI Exit Device
Mfr # E2203LBR 630 36 RHR
Zoro # G710056820
product price: $3,261.99
/ea
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Vertical Rod Exit Devices
- Material Stainless Steel
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Grade Grade 1
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # E2203LBR 630 36 RHR
- Zoro # G710056820
- UPC # 197163192090
- Country of Origin United States
- Category Exit Devices
Details
Includes | Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Description
Electric Lock/Unlock Surface Vertical Rod Exit Device, Key Retracts Latchbolt, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- MAKE-TO-FIT 5/16 x 3/4 in. Screen Frame, 72 in., 0.020, Bronze (Single Pack) (PL 14073)
- GENESIS Gs06-0300Pe10-061 Gas Spring (GSS 1729UW)
- EBERHARD MANUFACTURING CO Latch Bolt No Striker (EMC 565692-50 ZN)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 32D)
- DETEX Rim Exit Device, V40, NonHanded, Mechanical (V40 EB CD 628 98 36 W-CYL)
- Phi Door Exit Devices