Shop All Exit Devices
Phi
E2203 630 36 Precision Hardware Inc PHI Exit Device
Mfr # E2203 630 36 RHR
Zoro # G910056880
product price: $3,261.99
/ea
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Color Satin Stainless Steel
- Includes Surface Vertical Rod Exit Devices
- Application 2200 Series Apex Surface Vertical Rod Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # E2203 630 36 RHR
- Zoro # G910056880
- UPC # 197163192083
- Country of Origin United States
- Category Exit Devices
Details
Grade | Grade 1 |
Color | Satin Stainless Steel |
Includes | Surface Vertical Rod Exit Devices |
Application | 2200 Series Apex Surface Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Electric Lock/Unlock Surface Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- NELSON SHIMS Nelson Wood Shims WC8-32-15-50 Composite Shims; 32 Count (8027211)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- WRS 33" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3240 (05-40032-4)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- Phi Exit Devices