Shop All Exit Devices
Phi
E2103 630 36 Precision Hardware Inc PHI Exit Device
Mfr # E2103 630 36 LHR
Zoro # G710056950
product price: $2,355.99
/ea
Free Shipping & Returns
$2,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Left Hand Reverse
- Function Storeroom
- Grade Grade 1
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # E2103 630 36 LHR
- Zoro # G710056950
- UPC # 197163186518
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Left Hand Reverse |
Function | Storeroom |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36 Device, Storeroom Function, Hex Key Dogging, Electric Lever Trim, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP ASA Flange Covers-750-14-0.065-701-19-YELLOW, 10PK (842434)
- TRANS ATLANTIC CO. 4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2 (DH-TAN5004-BK)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- MTD O-Ring, 753-06184 (753-06184)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- DETEX Rim Exit Device, V40, Cylinder Dogging (V40 EB CD 628 99 36 W-CYL)
- LOCKEY 33 L Panic Bar Aluminum (PB1100)
- Phi Door Exit Devices