Shop All Exit Device Trims
Phi
Dorma Dorma Exit Device Parts & Trims
Mfr # MLRFL2803 630 36
Zoro # G810053682
product price: $3,741.99
/ea
Free Shipping & Returns
$3,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Exit Device Type Concealed Vertical Rod
- For Use With 2800 Series Apex Concealed Vertical Rod Exit Devices
- Fire Rated Yes
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRFL2803 630 36
- Zoro # G810053682
- UPC # 197163250783
- Country of Origin Mexico
- Category Exit Device Trims
Details
Material | Stainless Steel |
Exit Device Type | Concealed Vertical Rod |
For Use With | 2800 Series Apex Concealed Vertical Rod Exit Devices |
Fire Rated | Yes |
Color | Satin Stainless Steel |
Finish | Satin Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-9 (01-30023-9)
- ZORO SELECT O-Ring, Dash 011, Silicone, 0.07 In., PK100 (U38883.006.0031)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- TELL Pro Line Exit Device Trim, Lever, Storeroom, Satin Chrome (EDEKT80-26D)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- DORMA Escutcheon R Lever Trim, Clutch Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, (YR08C-RHR-613)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- VON DUPRIN Exit Device Trim (996L-NL-17-M 26D RHR)
- Phi Door Exit Devices