Shop All Door Strikes
Phi
Don Jo Wrap Around Plates
Mfr # 4914A 625 RHR
Zoro # G610051505
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Color Bright Chrome
- Material Brass or Bronze
- Includes Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 4914A 625 RHR
- Zoro # G610051505
- UPC # 197163249985
- Country of Origin Mexico
- Category Door Strikes
Details
Finish | Bright Chrome |
Color | Bright Chrome |
Material | Brass or Bronze |
Includes | Exit Device Trim |
Description
Apex and Olympian Series Wide Stile Trim, Lever Always Active, A Lever Design, Right Hand Reverse, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- KNAPE & VOGT Knape & Vogt Kv8405 B14 Eb 14 In. Full Extension With Overtravel Ball Bearing Slide - Black (KV8405 B14 EB)
- SIMPSON STRONG-TIE MENDING PLATE MP36, PK 100 (MP36)
- KWIKSET ASA Strike Satin Nickel (83846-015)
- DELTANA Full Lip Strike Plate Oil Rubbed Bronze (FLSP335U10B)
- SCHLAGE COMMERCIAL Bright Chrome Strikes 10013625 (10013625)
- PRIME-LINE Steel, Sliding Screen Door Latch Strike, Adjustable (2 Pack) (A 148)
- KENAURD Kenaurd:Faceplate For Narrow Stile - Dura Finish (NSFP-DU)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- HES 1006 STRIKE KIT LATCH ONLY SATIN STAINLESS STEEL (HES-1006CLB)
- Phi Door Strikes