Shop All Exit Devices
Phi
Detex Detex Value Series Exit Devices
Mfr # V4908A 605 RHR
Zoro # G910054077
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Includes Exit Device Trim
- Color Bright Brass
- Application Exit Device Trim
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # V4908A 605 RHR
- Zoro # G910054077
- UPC # 197163250950
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Bright Brass |
Includes | Exit Device Trim |
Color | Bright Brass |
Application | Exit Device Trim |
Material | Brass |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Right Hand Reverse, Vandal Resistant, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE 1-1/4 in. Satin Nickel Cabinet Knob (10-Pack) (SP-CH125Z-US15)
- ROCKWOOD Door Protection Plate, 34Hx34W, Aluminum (K1050 34X34.28)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- NEWHOUSE HARDWARE Wired Doorbell Chime, Classic Design, Two-Note, White (CHM1)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Exit Device, SS, 48in.Door W., Series 19 (F19-R-EO SP28 4FT)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- Phi Exit Devices