Shop All Exit Device Trims
Phi
Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # TDSK310
Zoro # G610054384
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Exit Device Parts
- Color Grey
- For Use With Precision Components
- Application Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # TDSK310
- Zoro # G610054384
- UPC # 197163062850
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Grey |
Includes | Exit Device Parts |
Color | Grey |
For Use With | Precision Components |
Application | Exit Device Parts |
Description
Double Touchbar Monitoring Switch, All Apex Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Z-Bracket, for Wmg600 (WZBK600)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- EKENA MILLWORK 8"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0804ENPCRCR)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 95" Heavy Duty, Clear Aluminum Finish (SLH-57-95-CL-HD)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETF LHRB 10B)
- CORBIN RUSSWIN ML2000 Series Mortise lockset, Single Cylinder, Classroom Function, NS Lever, A Rose, SFIC 7-Pin wit (ML2055 NSA 626 CLS7)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, LHR (713-4 ETL LHRB 26D)
- Phi Door Exit Devices