Shop All Keyed Entry Door Handles
Phi
Arrow MLX Series Grade 2 Cylindrical Lever Locks
Mfr # MLRTS2803 630 36
Zoro # G110053467
Free Shipping & Returns
$3,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLRTS2803 630 36
- Zoro # G110053467
- UPC # 197163250851
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Finish | Satin Stainless Steel |
Description
Motorized Latch Retraction Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #6 (STR-595516)
- YALE Cylindrical Lock, AU5408LN ICLC 626 (AU5408LN ICLC 626)
- SCHLAGE Cylindrical Lock, ALX53J SPA 626 (ALX53J SPA 626)
- SCHLAGE Antique Brass Entrance Lever Lockset, Flair/Brookshire (F51A FLA 609 BRK)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat (ALX53J SPA 619)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 605)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Flat Bla (L9050P 07A 622)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- Phi Door Lever Locksets