Shop All Exit Devices
Phi
Arrow Arrow S1250 Series Rim Exit Devices
Mfr # CDK-4 630
Zoro # G910052189
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
- Application Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # CDK-4 630
- Zoro # G910052189
- UPC # 197163250073
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Exit Device Parts |
Includes | Exit Device Parts |
Description
Apex Cylinder Dogging Kit, Wide Stile, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Bolt FB31P32D (FB.10066)
- PRIMELINE TOOLS Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (MP155)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10 (U38805.012.0212)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- LOCKEY USA Rim Exit Device, Panic Bar, 42 In. W, Stainless Steel, (PB1142SS)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- Phi Door Exit Devices