Shop All Emergency Exit Door Alarms
Phi
Alarm Lock Alarm Lock Parts and Accessories
Mfr # NELRKF-3
Zoro # G310054424
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Components
- Finish Grey
- Includes Exit Device Parts
- Application Exit Device Parts
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # NELRKF-3
- Zoro # G310054424
- UPC # 197163250899
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | Precision Components |
Finish | Grey |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Color | Gray |
Description
Apex Electrification Kit, Narrow Stile, 3 Ft. Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc55 (RBC55-SLA55-BTI)
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty Replaces Enduring 6DZM12, 6 DZM 12 - 6PK (MAX3439387)
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- SCHLAGE ELECTRONICS Electric Bolt Lock Fail Safe (PB405)
- DETEX Hardwired Surface Mount Alarm, Timed Bypass Alarm, White Face (EAX-3500)
- SCHLAGE ELECTRONICS 4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay (PS904)
- DETEX Ligature-resistant Pull Side Mount Alarm, Door Sensor Assembly, Beige (EAX-500W IC7 GRAY)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- Phi Security Alarms and Warnings