Shop All Exit Devices
Phi
2800 Series Apex Concealed Vertical Rod Exit Devices
Mfr # MLRTS2608 630 36
Zoro # G610053479
product price: $4,150.99
/ea
Free Shipping & Returns
$4,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTS2608 630 36
- Zoro # G610053479
- UPC # 197163250844
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Controls Lever, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160VA-96"x96)
- WESLOCK Dual Options 2-3/4" Spring Latch for Interconnected Satin Brass (14656X4-SL)
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Brass Finish (86690US4)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Thatcher Cabinet Bar Pull (859-3MB)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- Phi Exit Devices