Shop All Exit Devices
Phi
2800 Series Apex Concealed Vertical Rod Exit Devices
Mfr # MLRFL2708 630 48
Zoro # G310053533
product price: $4,124.99
/ea
Free Shipping & Returns
$4,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated Yes
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRFL2708 630 48
- Zoro # G310053533
- UPC # 197163250776
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Motorized Latch Retraction Wood Door Concealed Vertical Rod Exit Device, Key Controls Lever, Fire Rated, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Pre-Finished Wood White Birch 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.WB)
- PRIME-LINE Sliding Door Repair Track Repair Worn or Damaged Sliding Glass Door (D 1579-1)
- WRS SPIREX 23" R Series 100 Caldwell Window Balance (01-10023R)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCROCBF)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- DEXTER BY SCHLAGE Rim Panic Device, Oil Rubbed Bronze (ED1000-R-EO-3FT-US10B)
- Phi Exit Devices