Shop All Exit Devices
Phi
2800 Series Apex Concealed Vertical Rod Exit Devices
Mfr # MLR2802 630 36
Zoro # G810053316
product price: $3,549.99
/ea
Free Shipping & Returns
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2802 630 36
- Zoro # G810053316
- UPC # 197163250714
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Concealed Vertical Rod Exit Device, Exit Only, Dummy Trim, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PBR8802FL x 626)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- DEFENDER SECURITY Vertical Placement Bit Key Trim Lock (E 2437)
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device (ED-VR331-DU)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- Phi Door Exit Devices