Shop All Exit Devices
Phi
2800 Series Apex Concealed Vertical Rod Exit Devices
Mfr # MLR2801 628 36
Zoro # G010053420
Free Shipping & Returns
$3,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Material Aluminum
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLR2801 628 36
- Zoro # G010053420
- UPC # 197163250691
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Concealed Vertical Rod Exit Device, Exit Only, Cover Plate, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Block Magnet, 1 lb. Pull (10E791)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- NU-SET High Security Trailer Door Hasp 8-1/4" (2714)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ DEL)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- HAGER Dark Bronze Exit 4701RIM36DBZ (118169)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO-F 4 26D)
- Phi Door Exit Devices