Shop All Exit Devices
Phi
2700 Series Apex Wood Door Concealed Vertical Rod Exit Devices
Mfr # MLRFL2308 630 36 RHR
Zoro # G510053500
Free Shipping & Returns
$3,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated Yes
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phi
- MFR # MLRFL2308 630 36 RHR
- Zoro # G510053500
- UPC # 197163250769
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Includes | Mortise Exit Devices |
Application | Mortise Exit Devices |
Description
Motorized Latch Retraction Mortise Exit Device, Key Controls Lever, Fire Rated, Right Hand Reverse, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- SARGENT Deadbolt w/Thumbturn, Oil Rubbed Bronze (485 10B)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (100 Pack) (MP7729)
- ILCO Ilco: 1" DUMMY - DARK BRONZE (ILCO-MDC-DU-DUMMY)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- SDC Latch Retraction Kit, Use with 99 Series (LR100VDKEM)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 4 26D LHR)
- Phi Door Exit Devices