Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # TS2314 630 36 RHR
Zoro # G310054110
product price: $2,538.99
/ea
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # TS2314 630 36 RHR
- Zoro # G310054110
- UPC # 197163250936
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Application | Mortise Exit Devices |
Includes | Mortise Exit Devices |
Description
Mortise Exit Device, Lever/Knob Always Active, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-RH-AL)
- SURE-LOC HARDWARE Sure-Loc Hardware Solid Door Stop 4 Satin Nickel (DS7 15)
- SHEPHERD HARDWARE Glide Furniture Felt 3X3In (9369)
- SUR&R O-Ring, 6.0mm Nominal Inside dia., PK50 (HOR230)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99L-06-F 4 313 RHR)
- Phi Door Exit Devices