Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # MLRTS2601 630 36
Zoro # G010053727
product price: $4,150.99
/ea
Free Shipping & Returns
$4,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Application Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLRTS2601 630 36
- Zoro # G010053727
- UPC # 197163250806
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Description
Motorized Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate, Touchbar Monitoring Switch, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Sealed Box Truck Rollers 1" Nylon 608ZZ Bearing 2" Triple-Coated Stem (12-Pack) (DLBR1)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE1)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-35-570)
- FASADE Fasade Accessory Kit Copper Fantasy (14911)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Vertical Rod, 48 in. Door W, Series 19 (F19-V-EO SP28 4FT LHR)
- VON DUPRIN 35A-NL 3 US28 LHR Exit Device (35ANL 3 US28 LHR)
- Phi Door Exit Devices