Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # MLR2603 628 36
Zoro # G710053232
product price: $3,607.99
/ea
Free Shipping & Returns
$3,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Material Aluminum
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2603 628 36
- Zoro # G710053232
- UPC # 197163250660
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Material | Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Application | Concealed Vertical Rod Exit Devices |
Description
Motorized Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 100PK34x516WHT Corner (PL 14286)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 15 - Blue Steel (03-100-WEB)
- KEYLESS FACTORY KeylessFactory: 2018 - 2019 Land Rover Range Rover Sport Emergency Key (EKB-LR-34)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (990TP-BE-R/V US26D)
- Phi Door Exit Devices