Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # MLR2308 630 36 RHR
Zoro # G110052767
product price: $3,326.99
/ea
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Application Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # MLR2308 630 36 RHR
- Zoro # G110052767
- UPC # 197163250653
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Application | Mortise Exit Devices |
Includes | Mortise Exit Devices |
Material | Stainless Steel |
Description
Motorized Latch Retraction Mortise Exit Device, Key Controls Lever, Right Hand Reverse, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM O-Ring - Dash 232, PK 10 (ZUSAE70232)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-003)
- BRASS ACCENTS Camden Knocker 7-9/16" Antique Brass (A03-K4003-609)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- Phi Exit Devices