Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # FL2601 630 36
Zoro # G610052847
product price: $2,991.99
/ea
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated Yes
- Application Concealed Vertical Rod Exit Devices
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # FL2601 630 36
- Zoro # G610052847
- UPC # 197163250530
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, Fire Rated, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Full Round Strike Iron Black (83929-008)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 8" (8SBCS19)
- ZORO SELECT O-Ring, Dash 367, Buna N, 0.21 In., PK5 (U38801.018.0750)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7010DC-26D)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- Phi Door Exit Devices