Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELRTS2403CD 630 36
Zoro # G010052638
product price: $3,263.99
/ea
Free Shipping & Returns
$3,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Finish Satin Stainless Steel
- Fire Rated No
- Application Rim Exit Devices
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELRTS2403CD 630 36
- Zoro # G010052638
- UPC # 197163250295
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Rim Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Description
Electric Latch Retraction Narrow Stile Rim Exit Device, Key Retracts Latchbolt, Cylinder Dogging, Touchbar Monitoring Switch, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 82"W x 10-1/2"H x 2-3/4"P (PEDP082X105EYE00)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-4 (01-30020-4)
- SCHLAGE Cylindrical Lock, ALX53P RHO 626 (ALX53P RHO 626)
- DELTANA Extension Flush Bolt, Solid Brass Antique Brass 18" (18EFBZ5)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Satin Stainless Steel Exit 98EO32D3 (98EO32D3)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- Phi Exit Devices