Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2608 630 48
Zoro # G010052270
product price: $3,717.99
/ea
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Application Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2608 630 48
- Zoro # G010052270
- UPC # 197163250233
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:Remote Head Keys:3 Button M3N Jeep / Chrysler Remote Head Key (RK-CHY-M3N-3)
- SAFELOCK Daylon Lever, Square Rose Push Button Entry Lock, RCAL Latch and RCS Strike Matte Black Finish (SL6000DALSQT-514)
- ALTRONIX 2 - 18 In Battery Leads, Red & Black (BL3)
- MID ATLANTIC RUBBER Rubber Grommet - 1/8" x 3/32" x 3/8" x 1/2" x 5/16", PK 50 (OMAR-2425-50PK)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN US28)
- SARGENT Vertical Rod, Exit Device, Standard Duty (3827F EN)
- Phi Door Exit Devices