Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2608 630 36
Zoro # G310052338
product price: $3,717.99
/ea
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Application Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2608 630 36
- Zoro # G310052338
- UPC # 197163250226
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6270LN 6 Pin Key Blank with LN Keyway (6270LN)
- RICHELIEU 6 14inch 159 mm Door Knocker, Satin Chrome (103SCR)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- SCHLAGE 6-Pin Keyblank, CE Keyway, Embossed Logo Only, 50 Pack (35-101 CE (50PK))
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- SCHLAGE ELECTRONICS Exit Device Trim, Series AD200, 48 in. W (AD200993R70 MT RHO 626 PD)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- Phi Exit Devices