Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2603LBR 630 36
Zoro # G710051832
product price: $3,717.99
/ea
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2603LBR 630 36
- Zoro # G710051832
- UPC # 197163250219
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Less Bottom Rod, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Appoint 1-1/4 in 32 mm Length Matte Black Cabinet Knob (BP36758FB)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome (ML2055 LWA 626 CL6)
- CODEL DOORS 24" x 80" Primed Hardboard Solid Core Flush Slab Door (2068FSCPHB)
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15PK)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100F)
- JACKSON Satin Aluminum 48 1285 Electrified Right Hand Reverse Bevel Panic Exit Device (311285ER4628)
- Phi Door Exit Devices