Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2603 630 48
Zoro # G010051952
product price: $3,717.99
/ea
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Application Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2603 630 48
- Zoro # G010051952
- UPC # 197163250196
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, LE Keyway, Embossed Logo Only, 50 Pack (6275LE (50PK))
- STRYBUC Sliding Window Roller Assembly (900-12811)
- ZORO SELECT Interlocking Latch Guard, Silver Paint, Steel, 12"L x 1-1/8"W (1HHL6)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk 25, PK100 (3MPK9)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- JACKSON Dogging Pin Assembly Style Slotted for Model 1085 Concealed Vertical Rod Panic Exit Devices (301115)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- Phi Door Exit Devices