Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2603 628 36
Zoro # G610051994
product price: $3,441.99
/ea
Free Shipping & Returns
$3,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Application Concealed Vertical Rod Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2603 628 36
- Zoro # G610051994
- UPC # 197163250172
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Antique Brass Finish (400T-5S)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- DORMAKABA Rim, Series QED100, Door 36" W (QED11136626)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- Phi Door Exit Devices