Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2603 613 36
Zoro # G810051985
product price: $3,717.99
/ea
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated No
- Includes Concealed Vertical Rod Exit Devices
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2603 613 36
- Zoro # G810051985
- UPC # 197163250165
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Grade | Grade 1 |
Application | Concealed Vertical Rod Exit Devices |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, 3 Ft. Device, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE 48 Left Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-48-L)
- MONROE PMP Load Rated Folding Pull Handle, Natural, Unth. Through Holes (PH-0320)
- MIDWEST FASTENER 90° x 3/4" x 3" Zinc Plated Steel Angle Braces 8PK (39421)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12229)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- Phi Door Exit Devices