Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2601 630 36
Zoro # G510051759
product price: $3,717.99
/ea
Free Shipping & Returns
$3,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Application Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2601 630 36
- Zoro # G510051759
- UPC # 197163250141
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" RH Prehung Door with Matte Black Hinges (2068FSCPHBRH10B4916)
- ASPECT Aspect Stone 6X24 Weathered Quartz Backs (A9080)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, SBR, Red (7124FF-0150-125-0250)
- TRIMCO High Gooseneck Floor Stop with Combo Pack Satin Chrome 1-3/4" (1214.626)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Less (LD9849EO 3 26D)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- Phi Exit Devices