Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # ELR2601 628 36
Zoro # G010051815
product price: $3,441.99
/ea
Free Shipping & Returns
$3,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Color Satin Aluminum Clear Anodized
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # ELR2601 628 36
- Zoro # G010051815
- UPC # 197163250134
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Grade | Grade 1 |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Description
Electric Latch Retraction Narrow Stile Concealed Vertical Rod Exit Device, Exit Only, Cover Plate Prep, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0349)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/64 in (C8051-C413A-14A)
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- Phi Door Exit Devices