Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2614CD 630 36
Zoro # G310051119
product price: $2,237.99
/ea
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2614CD 630 36
- Zoro # G310051119
- UPC # 197163249879
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Lever/Knob Always Active, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 261, 6-3/4, 7.012, PK2 (U38805.012.0675)
- PRECISION SCREEN & SECURITY PROD Nan 36 NAT WD Scr Door (3952NA3068)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (1/2) 24D)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- ADAMS RITE Narrow Surface Exit Device, 30", US28 (8801-30)
- IVES Adams Rite Exit Device Accessories and Kits (9100HD-33 US32D)
- Phi Exit Devices