Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2608CD 630 48
Zoro # G610051154
product price: $2,956.99
/ea
Free Shipping & Returns
$2,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Color Satin Stainless Steel
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2608CD 630 48
- Zoro # G610051154
- UPC # 197163249855
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Stainless Steel |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, Cylinder Dogging, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT SLIDE DRAWER 18"" 1300PZC (1300PZC18)
- RIXSON Electromagnetic Door Holders (998369-3V)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38875.009.0193)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- ADAMS RITE Narrow Surface Exit Device, 48", US19 (8803-48)
- Phi Door Exit Devices