Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2608 630 36
Zoro # G510051148
product price: $2,790.99
/ea
Free Shipping & Returns
$2,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Includes Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2608 630 36
- Zoro # G510051148
- UPC # 197163249824
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Includes | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Grade | Grade 1 |
Application | Concealed Vertical Rod Exit Devices |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 3 1/2 x 3 1/2 Hinge 1/4 Radius (56-261SBRS)
- HEXARMOR XP450AE, Green (16-15004)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Matte, Unthr. Through Holes (1WAB1)
- OMNIA Center to Center Modern Twisted Cabinet Pull Bright Chrome 4-5/8" (9009/118.26)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- Phi Door Exit Devices