Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2608 628 36
Zoro # G710051337
product price: $2,512.99
/ea
Free Shipping & Returns
$2,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Grade Grade 1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2608 628 36
- Zoro # G710051337
- UPC # 197163249817
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Grade | Grade 1 |
Material | Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Color | Satin Aluminum Clear Anodized |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Controls Lever/Knob, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D CINCH DOOR BTM 36"" BROWN (43302)
- IVES COMMERCIAL Steel Angle Door Stop Zinc Plated Finish (FS4342C)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- EKENA MILLWORK Standard Imperial Architectural Grade PVC Bracket With Block Ends, 5"W x 20"D x 26"H (BKTP05X20X26IMP05)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device - Fire Rated (4701RF360000ALM)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- Phi Door Exit Devices