Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2603CD 630 48
Zoro # G710050767
product price: $2,956.99
/ea
Free Shipping & Returns
$2,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Material Stainless Steel
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2603CD 630 48
- Zoro # G710050767
- UPC # 197163249787
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Application | Concealed Vertical Rod Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Doorstop, Big Foot, Gray (00972)
- COMPONENT HARDWARE Chrome Plated Hinge (R20-1010)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/BRN)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875L-06-F 3 26D RHR)
- FALCON Fire Rated Surface Vertical Rod Exit Device, (LBR), 36", US26D (F-25-V-EO 3 26D LBR)
- Phi Exit Devices