Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2603CD 630 36
Zoro # G110050831
product price: $2,038.99
/ea
Free Shipping & Returns
$2,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Stainless Steel
- Fire Rated No
- Grade Grade 1
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2603CD 630 36
- Zoro # G110050831
- UPC # 197163249770
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Application | Concealed Vertical Rod Exit Devices |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 3 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 10PK (10BX53005G10)
- STRYBUC Patio Door Roller Tandem (900-19536SS)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (100 Pack) (MP5566)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- Phi Door Exit Devices