Shop All Exit Devices
Phi
2600 Series Apex Narrow Stile Concealed Vertical Rod Exit Devices
Mfr # 2603CD 628 36
Zoro # G310050730
product price: $2,615.99
/ea
Free Shipping & Returns
$2,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Concealed Vertical Rod
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Color Satin Aluminum Clear Anodized
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phi
- MFR # 2603CD 628 36
- Zoro # G310050730
- UPC # 197163249763
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Concealed Vertical Rod |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Color | Satin Aluminum Clear Anodized |
Material | Aluminum |
Includes | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Application | Concealed Vertical Rod Exit Devices |
Description
Narrow Stile Concealed Vertical Rod Exit Device, Key Retracts Latchbolt, Cylinder Dogging, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- WRS Black Plastic Sash Stop 1-1/4" Wide-Prevent Window from Over Extending (025-14-12)
- SIMPSON STRONG-TIE 2x10 18GA Rafter Hanger (LRU210Z)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Corbin 77, Satin Chrome, Keyed different (ILCO-15995CC-26D-KD)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- Phi Exit Devices